Skip Content
DB10 DUR-BLOK RFTOP CHNNEL SPRT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DB10 DUR-BLOK RFTOP CHNNEL SPRT

DURA-BLOK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLDB10
  • Mfr. Model # DB10
  • UNSPSC # 24101725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Product Details

Dura-Blok base with 14 gauge galvanized channel 1 inch high. Height 5 inches x width 6 inches x length 9.6 inches. Made from 100% UV resistant recycled rubber.

Technical Specs

  • Item Base 5" High x 6" Wide 9.6" Long
  • Type Base Only
  • Length (In.) 9.6
  • Material Recycled Rubber
  • Width (In.) 6
  • Max. Load (Lb.) 500
  • Height (In.) 5
  • Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list