Skip Content
DB SMITH 4G BACKPACK SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DB SMITH 4G BACKPACK SPRAYER

DB SMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190359
  • Mfr. Model # 190359
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Application Spraying
  • Nozzle Type Adjustable, Flat Fan and Foaming
  • Pressure Range 0 - 160 PSI
  • Tank Capacity 4 gal.
  • Pressure Release No
  • Tank Material HDPE
  • Hose Material Reinforced
  • In Tank Filter No
  • Wand Material Poly
  • Nozzle Material Brass and Poly
  • Wand Length 21"
  • Seal/Gasket Material Viton
  • Hose Length 50"
  • Features Folding Handle
  • Item Backpack Sprayer
  • Sprayer Type Backpack
  • Max Sprayer Pressure 160 PSI
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Sprayer Tank Capacity 4 gal.
  • Nozzle Spray Pattern Fan, Foaming
  • Sprayer Nozzle Material Brass, Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list