DB SMITH 3 GAL CONTRACTOR SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DB SMITH 3 GAL CONTRACTOR SPRAYER

DB SMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190217
  • Mfr. Model # 190217
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Tank Material HDPE
  • Hose Material PVC
  • Wand Material Poly
  • In Tank Filter No
  • Hose Length 50"
  • Wand Length 21"
  • Pump Length 10"
  • Fill Opening Size 4-1/2"
  • Seal/Gasket Material Viton
  • Sprayer Application Cleaning and Degreasing
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 45 PSI
  • Sprayer Pressure Release Yes
  • Nozzle Spray Pattern Fan, Foaming
  • Sprayer Tank Capacity 3 gal.
  • Sprayer Nozzle Material Brass, Polypropylene
  • Features Industrial Tank Professional Shut-off with Lock, Viton Seals, Brass and Poly Adjustable, 2-Flat Fan, Foaming Nozzles, 21" Poly Wand, Protective Nozzle Storage, Carry Strap
  • Includes Strap
  • Item Shoulder Strap Sprayer
  • Sprayer Type Backpack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list