DB SMITH 2 GALLON PREMIUM SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DB SMITH 2 GALLON PREMIUM SPRAYER

DB SMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190364
  • Mfr. Model # 190364
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 4.8 lbs

Product Details

Premium shut-off with comfort grip and lock. Built in pressure release valve. BUNA gaskets and seals. Durable metal wand with adjustable brass nozzle.

Technical Specs

  • Tank Capacity 2 gal.
  • Application Spraying
  • Item Multi-Purpose Sprayer
  • Nozzle Type Adjustable
  • Tank Material HDPE
  • Pressure Range 0 - 45 PSI
  • Pressure Release No
  • Hose Material Reinforced
  • Wand Material Aluminium
  • Nozzle Material Brass
  • Hose Length 36"
  • In Tank Filter No
  • Wand Length 15"
  • Pump Length 8-3/4"
  • Fill Opening Size 4-1/2"
  • Seal/Gasket Material Heavy-Duty Buna
  • Features Durable Metal Wand With 36" Reinforced Hose, Premium Pump will Pressurize With Less Effort, Heavy-Duty Buna Gaskets and Seals
  • Sprayer Pressure Release No
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Tank Capacity 2 gal.
  • Adjustable Nozzle Yes
  • Max Sprayer Pressure 45 PSI
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list