Skip Content
DB SMITH 2 GAL PROFESSIONAL SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DB SMITH 2 GAL PROFESSIONAL SPRAYER

DB SMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190230
  • Mfr. Model # 190230
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.85 lbs

Technical Specs

  • Tank Material Polyethylene
  • Hose Material Reinforced PVC
  • Hose Length 50"
  • Fill Opening Size 4-1/2"
  • Wand Material Poly
  • In Tank Filter No
  • Wand Length 18"
  • Pump Length 8-3/4"
  • Seal/Gasket Material Viton
  • Item Professional Sprayer
  • Features Nm - Corrosive Poly Wand, Viton Seals and O-Rings, Built-in Presure Release System, 5 Nozzle System (Includes Brass Adjustable), High End Professional Features and Performace
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Tank Capacity 2 gal.
  • Sprayer Pressure Release No
  • Adjustable Nozzle Yes
  • Nozzle Spray Pattern Fan, Foaming
  • Max Sprayer Pressure 45 PSI
  • Sprayer Nozzle Material Brass, Polypropylene
  • Sprayer Type Handheld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list