Skip Content
DB SMITH 2 GAL CONTRACTOR SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DB SMITH 2 GAL CONTRACTOR SPRAYER

DB SMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190216
  • Mfr. Model # 190216
  • UNSPSC # 21101801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Tank Material HDPE
  • Hose Material PVC
  • In Tank Filter No
  • Hose Length 50"
  • Wand Material Poly
  • Wand Length 21"
  • Fill Opening Size 4-1/2"
  • Pump Length 10"
  • Seal/Gasket Material Viton
  • Adjustable Nozzle Yes
  • Sprayer Application Cleaning and Degreasing
  • Sprayer Pressure Release Yes
  • Sprayer Tank Capacity 2 gal.
  • Max Sprayer Pressure 45 PSI
  • Sprayer Nozzle Material Brass, Polypropylene
  • Nozzle Spray Pattern Fan, Foaming

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List