DB SMITH 1 GALLON PREMIUM SPRAYER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DB SMITH 1 GALLON PREMIUM SPRAYER

DB SMITH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOU190363
  • Mfr. Model # 190363
  • UNSPSC # 21101801
  • CATALOGUE PAGE # 2173
  • Shipping Weight 3.0 lbs

Product Details

Premium shut-off with comfort grip and lock. Built in pressure release valve. BUNA gaskets and seals. Durable metal wand with adjustable brass nozzle.

Technical Specs

  • Item Multi-Purpose Sprayer
  • Application Spraying
  • Nozzle Type Adjustable
  • Pressure Range 0 - 45 PSI
  • Tank Material HDPE
  • Pressure Release No
  • Wand Material Aluminium
  • Hose Material Reinforced
  • Tank Capacity 1 gal.
  • Nozzle Material Brass
  • In Tank Filter No
  • Hose Length 36"
  • Wand Length 15"
  • Fill Opening Size 4-1/2"
  • Pump Length 8-3/4"
  • Seal/Gasket Material Heavy-Duty Buna
  • Features Durable Metal Wand With 36" Reinforced Hose, Premium Pump will Pressurize With Less Effort, Heavy-Duty Buna Gaskets and Seals
  • Sprayer Application Cleaning and Degreasing
  • Adjustable Nozzle Yes
  • Sprayer Pressure Release No
  • Sprayer Tank Capacity 1 gal.
  • Max Sprayer Pressure 45 PSI
  • Sprayer Nozzle Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list