DAYTON MOUNTED BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON MOUNTED BALL BEARING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1F546
  • Mfr. Model # 1F546
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Rust-proof Plated
  • Item Flange Mount Bearing
  • Series -
  • Bore Dia. 1"
  • Includes (2) Set Screws
  • Dimension B 3-3/4"
  • Temp. Range -30 Degrees F - 200 Degrees F
  • Overall Height 1-1/4"
  • Overall Width 3-3/4"
  • Overall Length 3-3/4"
  • Dimension E 2-3/4
  • Bolt Size 7/16"
  • Dimension D 2-3/8"
  • Dimension C 2-3/4"
  • Dimension F 1-1/4"
  • Dimension H 7/16
  • Dimension J 7/16
  • Dimension L 1-1/4
  • Dynamic Load Capacity 3,153 lbs.
  • Bolt Hole Center-to-Center 2-3/4"
  • Bearing Insert Type Ball
  • Bearing Insert Material 52100 Chrome Steel
  • Static Load Capacity 1,768 lbs.
  • Mounted Bearing Item 4-Bolt Flange Bearing
  • Shaft Locking Type Set Screw
  • Bearing Housing Material Type Zinc Die Cast

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list