Skip Content
DAY-OF-THE-WEEK LABEL,3 IN. W,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAY-OF-THE-WEEK LABEL,3 IN. W,PK 50

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GUR7
  • Mfr. Model # 6GUR7
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Colour Black
  • Height 2"
  • Material Paper
  • Item Day-of-The-Week Label
  • Language English
  • Width 3"
  • Legend Sunday, Item, Prep Date, Time, Shelf Life, Use By, Emp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list