Skip Content
DAY-OF-THE-WEEK LABEL,3-2/7 IN. W,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAY-OF-THE-WEEK LABEL,3-2/7 IN. W,P

DAYMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6GUU3
  • Mfr. Model # 6GUU3
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 1"
  • Item Day-of-The-Week Label
  • Colour Blue
  • Width 3-2/7"
  • Material Paper
  • Legend Monday
  • Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list