DAVIT W/SPUR GEAR 2000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DAVIT W/SPUR GEAR 2000LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR5124M1
  • Mfr. Model # 5124M1
  • UNSPSC # 24101649
  • CATALOGUE PAGE # 1887
  • Shipping Weight 239.0 lbs

Product Details

Lift up to 1 ton with one of these durable portable davit cranes.Make any operation simple and affordable with trouble-free setup and breakdown for easy transport between multiple service sites. Each portable davit crane is designed for simple, affordable operation.

Technical Specs

  • Finish Powder Coated
  • Item 5124 Davit Crane with Spur Gear Winch
  • Capacity 2000 lbs.
  • Lift Range 0 - 44 ft.
  • Operation Mode Manual
  • Reach 28" - 81"
  • Swivel Angle 360 Deg.
  • Mast Diameter 4.5"
  • Height Under Span 32" to 97"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list