Skip Content
DAVIT W/SPUR GEAR 1000 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAVIT W/SPUR GEAR 1000 LB

THERN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # THR5110M1
  • Mfr. Model # 5110M1
  • UNSPSC # 24101649
  • CATALOGUE PAGE # 1887
  • Shipping Weight 147.0 lbs

Product Details

Lift up to 1 ton with one of these durable portable davit cranes.Make any operation simple and affordable with trouble-free setup and breakdown for easy transport between multiple service sites. Each portable davit crane is designed for simple, affordable operation.

Technical Specs

  • Capacity 1000 lbs
  • Finish Powder Coated
  • Item 5110 Davit Crane with Spur Gear Winch
  • Lift Range 1 - 45 ft.
  • Operation Mode Manual
  • Reach 23" - 66"
  • Swivel Angle 360 Deg.
  • Height Under Span 36" to 94"
  • Mast Diameter 3.5"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list