DAVIT SYSTEM 5 PIECE ADVANCED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAVIT SYSTEM 5 PIECE ADVANCED

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8518000
  • Mfr. Model # 8518000
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.5 lbs

Product Details

Five piece advanced hoist davat system, easy to assemle and tear down.

Technical Specs

  • Colour Green
  • Finish Powder Coated/Zinc Plate
  • Includes Adjustable Offset Upper Mast, Lower Mast, 3 pc Base and Winch Mount Bracket
  • For Use With Winch or SRL and a Full Body Harness in a Confined Space Application
  • Overall Height 70-1/2" - 83"
  • Material Aluminum
  • Item Confined Space Hoist Frame
  • Max. Working Load 450 lbs.
  • Standards OSHA, ANSI Z359.1
  • Offset 12" - 29"
  • Base Depth 37" - 64"
  • Base Width 37" - 64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list