!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DAVIT ARM INCLDNG INTGRTD SCNDRY BK

DAVIT ARM INCLDNG INTGRTD SCNDRY BK

CABOT

DAVIT ARM INCLDNG INTGRTD SCNDRY BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DAVIT ARM INCLDNG INTGRTD SCNDRY BK

DAVIT ARM INCLDNG INTGRTD SCNDRY BK

CABOT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBTIN2210
  • Mfr. Model # IN2210
  • UNSPSC # 20121117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.63 lbs

Product Details

Innova(TM) Xtripa(TM) barricade configuration. Davit arm Innova(TM) Xtripa(TM) davit arm.

Technical Specs

  • Item Innova(TM) Xtripa(TM) Davit Arm
  • Offset 24"
  • Finish Powder Coated
  • Material Duralcan(TM)
  • Standards OSHA, ANSI, CSA, CE
  • Overall Height 74"
  • Colour Yellow
  • For Use With IN-2001, IN-2108
  • Max. Working Load 420 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list