DATE INSPECTED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DATE INSPECTED RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104162
  • Mfr. Model # MIC-MTIUSA R
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 1-7/8"
  • Material Vinyl
  • Item Microtag(R) Inspection Insert
  • Width 1-1/4"
  • Legend Ref. No. Date Inspected
  • Standards CFR 1926.502
  • Legend/Background Color White/Red
  • Shape Rectangle
  • Header Ref. No.
  • Background Color Red, White
  • Language English
  • Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color White
  • Legend Style Text
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list