DATALOGGING SOUND LEVEL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DATALOGGING SOUND LEVEL METER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTHD600
  • Mfr. Model # HD600
  • UNSPSC # 26141702
  • CATALOGUE PAGE # 1287
  • Shipping Weight 4.52 lbs

Product Details

Data Logging Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency Weighting, Accuracy +/-1.4 dB, Resolution 0.1 dB, Display 2000 Count LCD, Fast/Slow Response Time, Built-in USB Interface, Standards ANSI and IEC Type 2

Technical Specs

  • Includes Windows(R) compatible software, USB cable, wind cover, tripod, hard carrying case, AC adaptor, and 9 V battery
  • Display 2000 Count LCD
  • Accuracy +/- 1.4 dB
  • Standards ANSI and IEC Type 2
  • Item Data Logging Sound Level Meter
  • Resolution 0.1 dB
  • Response Time Fast/Slow
  • Interface Built-In USB
  • dB Range 35 - 130
  • Records Up To 20,000 Records
  • Output Jack Yes
  • Frequency Weighting A and C
  • Frequency Range 31.5 Hz - 8 KHz
  • Battery Type 9V
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list