Skip Content
DATALOGGER INDOOR AIR QUALITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DATALOGGER INDOOR AIR QUALITY

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEA80
  • Mfr. Model # EA80
  • UNSPSC # 41112300
  • CATALOGUE PAGE # 1253
  • Shipping Weight 3.82 lbs

Product Details

Indoor Air Quality Analyzer, Carbon Dioxide Concentration 0 to 6,000 ppm, Temp. Range -20 to 60¡ C, Relative Humidity Range 10 to 95.0%, Display LCD, Back Light, Low Battery Indicator, Data Hold, Includes Batteries, RS-232 Interface Cable, Software and In

Technical Specs

  • Includes Batteries, RS-232 Interface Cable, Software and Instructions
  • Item Indoor Air Quality Analyzer
  • Temp. Range -4 Degrees F - 140 Degrees F
  • Display Back Lighted LCD
  • Power Source Six AAA Batteries
  • Relative Humidity Range 10 - 95%
  • Resolution 1 PPM
  • Manufacturers Warranty Length 1 year
  • Data Hold Yes
  • Low Battery Indicator Yes
  • Carbon Dioxide Concentration 1 - 6,000 PPM
  • Data Storage 20,000 Continuous Readings: 99 Manual Readings

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list