DATACOM JACK,CAT6,TOOLESS,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DATACOM JACK,CAT6,TOOLESS,IVORY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U632
  • Mfr. Model # 13U632
  • UNSPSC # 43191631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour Ivory
  • For Use With Keystone Wallplate, Network Racks
  • Height 0,81
  • Depth 1.62
  • Item Datacom Jack
  • Number of Ports 1
  • Material PVC, Copper
  • Width 1.06

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list