DATACOM JACK,CAT5,TOOLESS,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DATACOM JACK,CAT5,TOOLESS,YELLOW

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13U613
  • Mfr. Model # 13U613
  • UNSPSC # 43191631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • For Use With Keystone Wallplate, Network Racks
  • Colour Yellow
  • Height 0,8
  • Depth 1.5
  • Item Datacom Jack
  • Material PVC, Copper
  • Number of Ports 1
  • Width 0.81

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list