Skip Content
DATA REEL USB 2.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DATA REEL USB 2.0

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTMCU2201
  • Mfr. Model # MCU2201
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1193
  • Shipping Weight 12.5 lbs

Product Details

USB 2.0 data reel, thermoplastic housing, 20 ft. data cable w/male type A plug, and type A to B adapter included.

Technical Specs

  • Includes UL/CSA Listed USB 2.0 Cable with Male type A Plugs, Male type A to B Adaptor Included, 7.5"-9" Mounting Bracket, Meets Stringent Specifications to Lessen Crosstalk and System Noise, Mounts Horizontally or Vertically with Included Hardware
  • Item 20 ft. Retractable USB 2.0 Reel
  • Width 8-1/4"
  • Cord Length 20 ft.
  • Cord Included Yes
  • Holds 20 ft.
  • Cord Colour Black
  • Reel Material Thermoplastic
  • Reel Color Black
  • Grade Professional
  • Indoor / Outdoor Indoor
  • Number of Outlets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list