Skip Content
DATA LOGGING SND LVL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DATA LOGGING SND LVL METER

CASELLA USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCICEL242
  • Mfr. Model # CEL242
  • UNSPSC # 41115503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

The CEL-240 is a completely new design of sound level meter featuring the power of Digital Signal Processing (DSP) technology and the simplicity and low cost of a traditional analog instrument.

Technical Specs

  • Type CEL242 Digital Logging Sound Level Meter Type 2
  • Accuracy +/-1.5 dB
  • Battery Type (3) AA
  • Includes Software, Batteries, Carry Case and Instructions
  • Item Logging Sound Level Meter
  • Display 128x 128 Graphic LCD
  • Manufacturers Warranty Length 2 Years
  • Standards ANSI and IEC Type 2
  • Calibration Certificate NIST
  • Resolution 0.1 db
  • Response Time Fast, Slow and Impulse
  • Interface USB
  • Output Jack Yes
  • Records Up To 419,000 Data Points
  • dB Range 30 - 130
  • Frequency Range 20 to 12,500 Hz
  • Frequency Weighting A and C
  • Microphone Type 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list