Skip Content
DATA LOGGER,USB INTERFACE,TEMP AND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DATA LOGGER,USB INTERFACE,TEMP AND

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1TZP9
  • Mfr. Model # 1TZP9
  • UNSPSC # 41113642
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Accuracy +/-1 Degrees F Temp, +/-3% RH from 40 - 60%
  • Depth (In.) 0.9
  • Height (In.) 1.1
  • Includes 3.6 V Lithium Battery, Protective USB Cap, Windows Compatible Software and Instructions
  • Type Temperature and Humidity
  • Temp. Range (F) -40 - 158 Degrees
  • Item Data Logger
  • Width (In.) 5.1
  • Alarm High/Low
  • Dew Point Range -40 Degrees - 158 Degrees F
  • Special Features Selectable Sample Rate, Instant or Manual Start, LED Status Indicators
  • Relative Humidity Range 0 - 100%
  • Battery Life 1 Year
  • Interface USB
  • Sample Point Storage 32 KB
  • Time Intervals 2 sec. - 24 hr.
  • Software Required Included
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list