DATA LOGGER,TEMPERATURE,-40 TO 158 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DATA LOGGER,TEMPERATURE,-40 TO 158

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2LVT3
  • Mfr. Model # 2LVT3
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accuracy +/-1 Degrees F
  • Depth (In.) 0.9
  • Includes 3.6 V Lithium Battery, Protective USB Cap, Windows Compatible Software and Instructions
  • Height (In.) 1.1
  • Item Data Logger
  • Temp. Range (F) -40 Degrees to 158 Degrees
  • Type Temperature
  • Width (In.) 5.1
  • Alarm High/Low
  • Special Features Selectable Sample Rate, Instant or Manual Start, LED Status Indicators
  • Sample Point Storage 32 KB
  • Battery Life 1 Year
  • Time Intervals 2 Seconds to 24 Hours
  • Interface USB
  • Software Required Included
  • Manufacturers Warranty Length 1 Year

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list