Skip Content
DATA LOGGER,TEMP/HUMIDITY,BLUETOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DATA LOGGER,TEMP/HUMIDITY,BLUETOOTH

HOBO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38AX83
  • Mfr. Model # 38AX83
  • UNSPSC # 20122903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Accuracy +/-0.38 Degrees F
  • Depth (In.) 7/8
  • Height (In.) 1-7/16
  • Item Data Logger
  • Type Temperature and Humidity
  • Width (In.) 3-11/32
  • Temp. Range (F) -4 Degrees - 158 Degrees
  • Alarm Yes
  • Relative Humidity Range 1% - 90%
  • Digital Readout Yes
  • Sample Point Storage 84,650
  • Battery Life 1 yr.
  • Waterproof IP50
  • Special Features Bluetooth(R) Smart Wireless Communication, Data Sharing, RoHS Compliance
  • AC Adapter No
  • Calibration Certificate No
  • Compatible With iOS, Android
  • Time Intervals 1 sec. - 18 hr.
  • Software Required No (Free App)
  • Frequency of Transmissions User Selectable
  • Wireless Range 100 ft.
  • Manufacturers Warranty Length 12 mo.
  • Interface Wireless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list