Skip Content
DARK DELUXE WOOD HIGH CHAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DARK DELUXE WOOD HIGH CHAIR

KOALA KARE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y361
  • Mfr. Model # 12Y361
  • UNSPSC # 56101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.9 lbs

Technical Specs

  • Height (In.) 27.5"
  • Colour Dark
  • Depth (In.) 20"
  • Includes Seat Belt
  • Item High Chair
  • Load Capacity (Lb.) 150 lb.
  • Material Wood
  • Package Quantity 1
  • Width (In.) 19"
  • Type Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list