Skip Content
DANGER TAG,7 X 4 IN,BK AND R/WHT,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER TAG,7 X 4 IN,BK AND R/WHT,PK

SEE ALL INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XCC3
  • Mfr. Model # 3XCC3
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 7"
  • Material Cardstock
  • Item Danger Tag
  • Width 4"
  • Legend/Background Color Black, Red/White
  • Legend Hands Off Do Not Operate
  • Includes Tag w/String Tie
  • Shape Rectangle
  • Header Danger
  • Language English
  • Background Color White
  • Legend Color Black
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Tag Subject Accident Prevention
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list