Skip Content
Discontinued with Replacement
DANGER TAG,7-1/2 X 4 IN,PLSTC,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DANGER TAG,7-1/2 X 4 IN,PLSTC,PK25

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYPLLT2
  • Mfr. Model # PLLT2
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs
Suggested Replacement Product
TAG 2PART EQUIP LOCKED OUT PL

Price: NA

Technical Specs

  • Hole Size 3/8"
  • Includes Nylon Cable Ties
  • Material Plastic
  • Width 4"
  • Height 7-1/2"
  • Legend Equipment Locked Out
  • Legend/Background Color Black, Red/White
  • Item Danger Tag
  • Shape Rectangle
  • Header Danger
  • Background Color Red, White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145: OSHA 1910.147
  • Legend Style Text
  • Grommet Material Brass
  • Legend Color Black
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list