Skip Content
DANGER TAG,5-3/4 X 3 IN,ISO 9001,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER TAG,5-3/4 X 3 IN,ISO 9001,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMX3
  • Mfr. Model # 2RMX3
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Height 5-3/4"
  • Item Danger Tag
  • Includes Nylon Ties
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Do Not Operate This Lock/Tag May Only Be Removed By Name ___ Date ___
  • Legend/Background Color Black, Red/White
  • Standards ISO 9001
  • Reverse Side Legend This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge Remarks
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text
  • Header Legend Color White
  • Grommet Material Metal
  • Header Background Color Black, Red, White
  • Write on Surface Yes
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list