Skip Content
DANGER TAG,5-3/4 X 3 IN,ISO 9001,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER TAG,5-3/4 X 3 IN,ISO 9001,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMW8
  • Mfr. Model # 2RMW8
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Nylon Ties
  • Item Danger Tag
  • Hole Size 3/8"
  • Material Economy Polyester
  • Width 3"
  • Legend/Background Color Black, Red/White
  • Legend Locked to Protect Workman
  • Standards ISO 9001
  • Reverse Side Legend Do Not Remove This Tag Remarks___
  • Header Danger
  • Background Color White
  • Grommet Material Metal
  • Write on Surface Yes
  • Legend Style Text
  • Legend Color Black
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list