DANGER TAG,5-3/4 X 3 IN,ISO 9001,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DANGER TAG,5-3/4 X 3 IN,ISO 9001,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2RMW2
  • Mfr. Model # 2RMW2
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 5-3/4"
  • Includes Nylon Ties
  • Item Danger Tag
  • Material Economy Polyester
  • Width 3"
  • Hole Size 3/8"
  • Legend Defective Equipment Do Not Use Until Removed Remarks
  • Standards ISO 9001
  • Legend/Background Color Black, Red/White
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text
  • Grommet Material Metal
  • Header Legend Color White
  • Write on Surface Yes
  • Header Background Color Black, Red, White
  • Tie Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list