Skip Content
DANGER SIGN 10X14 VINYL CHLORIDE PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 VINYL CHLORIDE PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2664
  • Mfr. Model # 2664
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Danger Sign
  • Width 14"
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface-Predrilled
  • Height 10"
  • Legend Vinyl Chloride
  • Material Recycled Plastic
  • Standards GHS HazCom Standards
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List