Skip Content
DANGER SIGN 10X14 COTTON DUST ADH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 COTTON DUST ADH

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2663S
  • Mfr. Model # 2663S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 10"
  • Material Coated Eco-Polystyrene
  • Width 14"
  • Item Danger Sign
  • Legend Cotton Dust
  • Standards GHS HazCom Standards
  • Language English
  • Legend/Background Color Red and Black/White
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mounting Style Surface
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List