Skip Content
DANGER SIGN 10X14 COKE EMMISSION SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 COKE EMMISSION SS

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2662S
  • Mfr. Model # 2662S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Material Coated Eco-Polystyrene
  • Item Danger Sign
  • Legend Coke Emmissions
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards GHS HazCom Standards
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List