Skip Content
DANGER SIGN 10X14 CHROMIUM ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 CHROMIUM ADHESIVE

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2669S
  • Mfr. Model # 2669S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Coated Eco-Polystyrene
  • Width 14"
  • Mounting Style Surface
  • Legend/Background Color Red and Black/White
  • Legend Chromium
  • Standards GHS HazCom Standards
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list