Skip Content
DANGER SIGN 10X14 BENZENE ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 BENZENE ADHESIVE

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2661S
  • Mfr. Model # 2661S
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.064 lbs

Technical Specs

  • Height 10"
  • Material Coated Eco-Polystyrene
  • Item Danger Sign
  • Width 14"
  • Legend Benzene
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Standards GHS HazCom Standards
  • Language English
  • Legend Style Text
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list