Skip Content
DANGER SIGN 10X14 ARSENIC ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 ARSENIC ALUMINUM

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2665A
  • Mfr. Model # 2665A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Recycled Aluminum
  • Width 14"
  • Legend Arsenic
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Mounting Style Surface-Predrilled
  • Legend Style Text
  • Standards GHS HazCom Standards
  • Legend/Background Color Red and Black/White
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list