Skip Content
DANGER SIGN 10X14 ACRYLONITRILE PL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 ACRYLONITRILE PL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2667
  • Mfr. Model # 2667
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Recycled Plastic
  • Width 14"
  • Legend Acrylonitrile
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface-Predrilled
  • Standards GHS HazCom Standards
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Language English
  • Legend Style Text
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list