Skip Content
DANGER SIGN 10X14 ACRYLONITRILE AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER SIGN 10X14 ACRYLONITRILE AL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2667A
  • Mfr. Model # 2667A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Recycled Aluminum
  • Legend Acrylonitrile
  • Legend/Background Color Red and Black/White
  • Width 14"
  • Standards GHS HazCom Standards
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text
  • Mounting Style Surface-Predrilled
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Header Danger

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list