Skip Content
DANGER CHLORINE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DANGER CHLORINE 7X10

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHD79BVP
  • Mfr. Model # MCHD79BVP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Width 10"
  • Legend Chlorine
  • Legend/Background Color Red and Black/White
  • Mounting Style Surface
  • Material Plastic
  • Subject Matter Chemicals or Hazardous
  • Language English
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list