DANCING GROUND STAKE,OD,3 OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DANCING GROUND STAKE,OD,3 OUTLET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ30
  • Mfr. Model # 21RJ30
  • UNSPSC # 39121710
  • CATALOGUE PAGE # 1420
  • Shipping Weight 1.98 lbs

Technical Specs

  • Colour Green
  • Height 8-1/4"
  • Gauge/Conductor 14/3
  • Length 5"
  • Item Dancing Ground Stake
  • Max. Amps 8.4
  • Number of Outlets 3
  • Material Noryl
  • Cord Length 6 ft.
  • Description/Special Features Photocell Activates Outlets at Dusk
  • Width 4-1/4"
  • Voltage 120
  • NEMA Plug Configuration 5-15P
  • Standards UL/cUL E210007
  • NEC Cord Designation SJTW
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list