Skip Content
DAMPNER DRAFT 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAMPNER DRAFT 10 IN

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.753-474.0
  • Mfr. Model # 8.753-474.0
  • UNSPSC # 26101111
  • CATALOGUE PAGE # 2900
  • Shipping Weight 10.0 lbs

Technical Specs

  • Dimensions 10" x 10" x 12"
  • For Use With Karcher Pressure Washer
  • Item Draft Diverter
  • Size 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list