Skip Content
DAMPER EXHAUST BD 17-3/4X17-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DAMPER EXHAUST BD 17-3/4X17-3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FTU9
  • Mfr. Model # 2FTU9
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes Pre-punched Conduit Hole Knock-out and Felted Edges For Quiet Operation
  • Damper Size (In.) 17-3/4 x 17-3/4
  • Item Backdraft Exhaust Damper
  • Flange Width (In.) -
  • Outside Flange (In.) 17-3/4 x 17-3/4
  • Type No Flange, Horizontal or Vertical Mount
  • Use w/Dayton Ventilators -
  • Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
  • Overall Size (In.) 17-3/4 x 17-3/4
  • Max. Velocity (FPM) 2000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list