Skip Content
DAMPER EXHAUST BACKDRAFT 35 3/4SQ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAMPER EXHAUST BACKDRAFT 35 3/4SQ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HHN1
  • Mfr. Model # 3HHN1
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Damper Size (In.) 35-3/4 x 35-3/4
  • Flange Width (In.) -
  • Item Backdraft Exhaust Damper
  • Outside Flange (In.) 35-3/4 x 35-3/4
  • Includes Pre-punched Conduit Hole Knock-out and Felted Edges For Quiet Operation
  • Use w/Dayton Ventilators -
  • Type No Flange, Horizontal or Vertical Mount
  • Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
  • Max. Velocity (FPM) 2000
  • Overall Size (In.) 35-3/4 x 35-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list