DAMPER ADJUSTABLE ALUMINUM LOUVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAMPER ADJUSTABLE ALUMINUM LOUVER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5NKH7
  • Mfr. Model # 5NKH7
  • UNSPSC # 30161901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Flange Width (In.) 1-1/4
  • For Use With Intake or Exhaust Applications
  • Inside Height (In.) 18
  • Includes Bird Screen and Screen Fasteners
  • Item Combination Louver Damper
  • Number of Blades 4
  • Outside Width (In.) 23-1/2
  • Max. Velocity (FPM) 3000
  • Blade Angle (Deg.) 45/90
  • Min. Wall Opening (In.) 24 H x 24 W
  • Louver Material Aluminum
  • Louver Item Combination Louver Damper
  • Louver Max. Exhaust 1,444 CFM
  • Louver Free Area 1.349 sq. ft.
  • Intake Louver Inside Width 21"
  • Louver Type Combination Louver Damper with Flange
  • Intake Louver Outside Height 18"
  • Louver Max. Intake 1,005 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list