DAMPER 8IN BALANCING ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DAMPER 8IN BALANCING ROUND

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN2TFX8
  • Mfr. Model # 2TFX8
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Damper Dia. (In.) 7-7/8
  • Duct Dia. (In.) 8
  • Item Round Balancing Damper
  • Max. Temp. (F) 180
  • Includes Locking Manual Quadrant
  • Pressure Differential Max. 1.0" WC
  • Type Manual Single Blade
  • Frame Material Galvanized Steel
  • Bearings Synthetic (Acetal) Sleeve Type
  • Frame Depth (In.) 6-3/8
  • For Use In Low Velocity and Low Differential Pressure Systems
  • Actuator 3/8" Square Manual Locking Quadrant
  • Blade (Gauge) 20
  • Max. Velocity (FPM) 2,000
  • Frame (Gauge) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list