Skip Content
DAMPER 29-1/2IN H ADJ COMBO LOUVRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAMPER 29-1/2IN H ADJ COMBO LOUVRE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NKH8
  • Mfr. Model # 5NKH8
  • UNSPSC # 30161901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.6 lbs

Technical Specs

  • For Use With Intake or Exhaust Applications
  • Inside Height (In.) 24
  • Flange Width (In.) 1-1/4
  • Includes Bird Screen and Screen Fasteners
  • Item Combination Louver Damper
  • Number of Blades 6
  • Outside Width (In.) 29-1/2
  • Max. Velocity (FPM) 3000
  • Min. Wall Opening (In.) 30 H x 30 W
  • Blade Angle (Deg.) 45/90
  • Louver Free Area 2.203 sq. ft.
  • Louver Item Combination Louver Damper
  • Louver Material Aluminum
  • Louver Max. Exhaust 2,475 CFM
  • Louver Max. Intake 1,724 CFM
  • Intake Louver Outside Height 24"
  • Louver Type Combination Louver Damper with Flange
  • Intake Louver Inside Width 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list