Skip Content
DAMPENING BAR,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DAMPENING BAR,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF24W712
  • Mfr. Model # 24W712
  • UNSPSC # 26101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Dimension B (In.) 4
  • Item Dampening Bar
  • Dimension C (In.) 13/16
  • Overall Height (In.) 1-9/16
  • Overall Length (In.) 5-1/2
  • Overall Width (In.) 2
  • Thread Size (In.) 5/16-18
  • Type Weldable
  • Motor Frame 143TC
  • Plate Material Steel
  • Center Material Neoprene Rubber
  • Center to Center Length (In.) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list