DAMAGE ASSMT PLACARDS RESTRICTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DAMAGE ASSMT PLACARDS RESTRICTED

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR5712
  • Mfr. Model # 5712
  • UNSPSC # 14111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Safety Placard
  • Includes 50 Sheets
  • Sheet Size 8" x 10-1/2"
  • Number of Sheets 50
  • Paper Weight 100#
  • Paper Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list