Skip Content
DAKURA-CAMOUFLAGE/SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DAKURA-CAMOUFLAGE/SMOKE LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCSW416CF
  • Mfr. Model # SW416CF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Patented highly flexible black soft-touch nylon wrap-around frame for ultimate comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance for enhanced vision. Megol temples for improved comfort and grip. Lenses block 99.9% of UVA/UVB/UVC rays, SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Camouflage
  • Size Standard
  • Lens Coating Scratch-Resistant
  • Lens Colour Smoke
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Camo
  • Frame Design Full-Frame
  • Temple Style Soft megol pads
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list