Skip Content
DAKURA-BLACK/POLARIZED SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DAKURA-BLACK/POLARIZED SMOKE LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCTSM416
  • Mfr. Model # TSM416
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Patented highly flexible black soft-touch nylon wrap-around frame for ultimate comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance for enhanced vision. Megol temples for improved comfort and grip. Lenses block 99.9% of UVA/UVB/UVC rays, SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Size Standard
  • Frame Colour Smoke
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Lens Colour Smoke
  • Temple Style Soft megol pads
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list